- 1-1/2" FNPSH X 1-1/2" MNPSH RL BR
| Type | Wye |
| Inlet Size | 1 1/2 in Female NPSH Swivel |
| End Type | Female x Male |
| Outlet | (2) 1 1/2 in Male NPSH |
| Operating Pressure [Max] | 175 PSI |
| Material | Cast Brass |
| Weight | 8.5 LB |
| Type | Wye |
| Inlet Size | 1 1/2 in Female NPSH Swivel |
| End Type | Female x Male |
| Outlet | (2) 1 1/2 in Male NPSH |
| Operating Pressure [Max] | 175 PSI |
| Material | Cast Brass |
| Weight | 8.5 LB |