Skip to content Skip to navigation menu
Dixon Valve & CouplingSEGS1-1.25-14

SEGS1-1.25-14

304SS Spring Guard 1.25" ID,14" OAL
Item #102809760
  • 14 in Length
  • 304 Stainless Steel Material
Dixon Valve & CouplingSEGS1-1.25-14
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 in Length
  • 304 Stainless Steel Material

features

  • Protects hose against the effects of flexing at its most vulnerable point immediately behind the coupling End tang allows end guard to be secured under a clamp or ferrule.
Material 304 Stainless Steel
Length 14 in
I.D. 1.25 in
Weight 0.656 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison