- SWIVEL FEMALE 2-1/2" FNYFD X
features
- Double female rigid hexagon to swivel connection
| Lug | Pin Lug |
| Swivel Thread Size | 2 1/2 in |
| Female Thread Size | 2 1/2 in |
| Material | Cast Brass |
| Female Thread | NPT |
| Swivel Thread List | NYFD |
| Type | Swivel x Female Thread |
| Weight | 3.58 LB |

