- SWIVEL FEMALE 3" NYFD X 3"NPT
features
- Double female rigid hexagon to swivel connection
| Female Thread | NPT |
| Finish | Polished Chrome Plated |
| Swivel Thread List | NYFD |
| Female Thread Size | 3 in |
| Swivel Thread Size | 3 in |
| Material | Cast Brass |
| Type | Swivel x Female Thread |
| Lug | Pin Lug |
| Weight | 4.275 LB |

