Dixon Valve & Coupling
SFSA30-4040F
4" STZ x 30 deg 4" FNST Swiv Rocker Lug Hard Coat Alum
Item #117104845
- 4" STZ x 30 deg 4" FNST Swiv Rocker Lug Hard Coat Alum
| Storz Aize | 4 in |
| Seal | Nitrile Rubber |
| Operating Pressure [Max] | 150 PSI |
| Lug | Rocker Lug |
| Female Thread | NST (NH) |
| Material | Forged Aluminum |
| Female Thread Size | 4 in |
| Weight | 6.1 LB |
