Dixon Valve & Coupling
SFSA30-4045F-LH
4" STZ x 30 deg 4.5" FNST Swiv Long Handle Hard Coat Alum
Item #117104846
- 4" STZ x 30 deg 4.5" FNST Swiv Long Handle Hard Coat Alum
| Material | Forged Aluminum |
| Storz Aize | 4 in |
| Seal | Nitrile Rubber |
| Female Thread Size | 4 1/2 in |
| Operating Pressure [Max] | 150 PSI |
| Female Thread | NST (NH) |
| Weight | 0.0 LB |
