- 4" STZ x 30 DGR 5" FNST SWIV RL AL ADPTR
| Seal | Nitrile Rubber |
| Lug | Rocker Lug |
| Storz Aize | 4 in |
| Material | Forged Aluminum |
| Female Thread Size | 5 in |
| Operating Pressure [Max] | 150 PSI |
| Female Thread | NST (NH) |
| Weight | 7.409 LB |
| Seal | Nitrile Rubber |
| Lug | Rocker Lug |
| Storz Aize | 4 in |
| Material | Forged Aluminum |
| Female Thread Size | 5 in |
| Operating Pressure [Max] | 150 PSI |
| Female Thread | NST (NH) |
| Weight | 7.409 LB |