- 5" STORZ x 30 DGR 4" FNST SW AL ADP
| Seal | Nitrile Rubber |
| Operating Pressure [Max] | 150 PSI |
| Material | Forged Aluminum |
| Lug | Rocker Lug |
| Storz Aize | 5 in |
| Female Thread | NST (NH) |
| Female Thread Size | 4 in |
| Weight | 8.207 LB |
| Seal | Nitrile Rubber |
| Operating Pressure [Max] | 150 PSI |
| Material | Forged Aluminum |
| Lug | Rocker Lug |
| Storz Aize | 5 in |
| Female Thread | NST (NH) |
| Female Thread Size | 4 in |
| Weight | 8.207 LB |