- 4" STORZ X 4" FNPSH SWIV AL ADPTR
| Swivel Thread Size | 4 in |
| Material | Forged Aluminum |
| Storz Aize | 4 in |
| Swivel Thread List | NPSH |
| Seal | Nitrile Rubber |
| Lug | Rocker Lug |
| Operating Pressure [Max] | 150 PSI |
| Weight | 4.882 LB |
| Swivel Thread Size | 4 in |
| Material | Forged Aluminum |
| Storz Aize | 4 in |
| Swivel Thread List | NPSH |
| Seal | Nitrile Rubber |
| Lug | Rocker Lug |
| Operating Pressure [Max] | 150 PSI |
| Weight | 4.882 LB |