| Material | Forged Aluminum |
| Seal | Nitrile Rubber |
| Storz Aize | 6 in |
| Lug | Rocker Lug |
| Swivel Thread List | NST (NH) |
| Swivel Thread Size | 6 in |
| Operating Pressure [Max] | 150 PSI |
| Weight | 8.759 LB |
| Material | Forged Aluminum |
| Seal | Nitrile Rubber |
| Storz Aize | 6 in |
| Lug | Rocker Lug |
| Swivel Thread List | NST (NH) |
| Swivel Thread Size | 6 in |
| Operating Pressure [Max] | 150 PSI |
| Weight | 8.759 LB |