- 2-1/2" FNST SWIV X 2" MNPT BR PL
| Swivel Thread Size | 2 1/2 in |
| Type | Swivel x Male Thread |
| Male Thread Size | 2 in |
| Swivel Thread List | NST (NH) |
| Male Thread | NPT |
| Material | Brass |
| Lug | Pin Lug |
| Weight | 2.78 LB |
| Swivel Thread Size | 2 1/2 in |
| Type | Swivel x Male Thread |
| Male Thread Size | 2 in |
| Swivel Thread List | NST (NH) |
| Male Thread | NPT |
| Material | Brass |
| Lug | Pin Lug |
| Weight | 2.78 LB |