- 1-1/16"-12 316SS 90 Male 37 Flare
| Operating Pressure [Max] | 2500 PSI |
| End Type | Male x Male |
| Material | 316 Stainless Steel |
| Shape | Elbow |
| Male Thread | JIC 37° Flare, NPTF |
| Male Thread Size | 1 1/16-12, 3/4-14 |
| Adapter Type | SAE 37° Flare x NPTF |
| Weight | 0.47 LB |
| Operating Pressure [Max] | 2500 PSI |
| End Type | Male x Male |
| Material | 316 Stainless Steel |
| Shape | Elbow |
| Male Thread | JIC 37° Flare, NPTF |
| Male Thread Size | 1 1/16-12, 3/4-14 |
| Adapter Type | SAE 37° Flare x NPTF |
| Weight | 0.47 LB |