- 1/2" SNAPTITE FF NIP, 1/2" BSPP
| Hex Size | 1 1/2 in |
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| O.D. [Max] | 1.65 in, 41.9 mm |
| Length | 2.37 in, 60.2 mm |
| Thread | Female BSPP |
| Thread Size | 1/2-14 |
| Temperature Range [Min] | -40 °F |
| Connection | Female Pipe Thread |
| Material | 316 Stainless Steel |
| Interchange | Snap-Tite 71 Interchange |
| Series | DQC ST-Series |
| Size | 1/2 in |
| Burst Pressure | 25000 PSI, 1700 bar |
| Weight | 0.42 LB |

