Dixon Valve & Coupling
STC40CSHD
King Crimp Heavy Duty Schedule 80 Plated Carbon Steel NPT Thread Combination Nipple
Item #106392356
- Heavy Duty Schedule 80 Plated Carbon Steel Material
applications
- Used in the fast paced transfer of water and sand slurry at hydraulic fracturing sites.
features
- One-piece design eliminates leak path experienced with two-piece threaded systems
- Long lasting and dependable hammer nut if forged to ASTM 105N standards
- Durable and safe with reliable hose retention when crimped as specified
| Material | Heavy Duty Schedule 80 Plated Carbon Steel |
| Operating Pressure [Max] | 400 PSI |
| Thread | NPT |
| Weight | 6.42 LB |
