- 3/8" ENERPAC NIP, 3/8" NPTF, POPPET
applications
- Designed for high pressure applications including hydraulic rams and pumps where low flow and pressures up to 10,000 PSI are encountered Hydraulic tools jacks hand pumps fire rescue tools crimping bolting and power units
| Pipe Thread | NPT / NPTF |
| Operating Pressure [Max] | 10000 PSI, 700 bar |
| Size | 3/8 in |
| Connection | Female Pipe Thread |
| Burst Pressure | 36800 PSI, 2500 bar |
| Temperature Range [Min] | -40 °F |
| Material | Steel |
| Thread | Female NPTF |
| Hex Size | 15/16 in |
| Interchange | Enerpac Interchange |
| Thread Size | 3/8-18 |
| Coupling Configuration | Poppet Valve |
| Length | 1.53 in, 38.9 mm |
| O.D. [Max] | 1.19 in, 30.2 mm |
| Series | DQC T-Series |
| Weight | 0.29 LB |

