- 2" BPE Clamped Tee - SFI
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Connection | Clamp x Clamp |
| Finish | PL Finish - SF1 |
| Material | 316L Stainless Steel |
| Tube O.D. | 2 in |
| Size | 2 in |
| Shape | Tee |
| Weight | 1.201 LB |

