- 3" BPE Clamped Tee - SF4 - EP
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Material | 316L Stainless Steel |
| Connection | Clamp x Clamp |
| Shape | Tee |
| Size | 3 in |
| Tube O.D. | 3 in |
| Finish | PM Finish - SF4 |
| Weight | 2.07 LB |

