- 2.5" BPE WxWxC Outlet Tee - SF1
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Material | 316L Stainless Steel |
| Finish | PL Finish - SF1 |
| Tube O.D. | 2 1/2 in |
| Shape | Tee |
| Connection | Clamp x Weld |
| Size | 2 1/2 in |
| Weight | 0.0 LB |

