- 3" BPE WxWxC Outlet Tee - SF1
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Connection | Clamp x Weld |
| Shape | Tee |
| Tube O.D. | 3 in |
| Finish | PL Finish - SF1 |
| Size | 3 in |
| Material | 316L Stainless Steel |
| Weight | 2.02 LB |

