- 1" WxWxC Short Outlet Tee-SF4-EP
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Material | 316L Stainless Steel |
| Tube O.D. | 1 in |
| Size | 1 in |
| Finish | PM Finish - SF4 |
| Connection | Clamp x Weld |
| Shape | Tee |
| Weight | 0.35 LB |

