- 3/4" Nylon Female GHT Adapter x
| End Type | Female x Female |
| Material | Nylon |
| Female Thread | NPT |
| Shape | Adapter |
| Female Thread Size | 3/4 in |
| Color | White |
| Weight | 0.02 LB |
| End Type | Female x Female |
| Material | Nylon |
| Female Thread | NPT |
| Shape | Adapter |
| Female Thread Size | 3/4 in |
| Color | White |
| Weight | 0.02 LB |