- 1.5" BPE Auto Weld Ferrule-SF4-EP
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Finish | PM Finish - SF4 |
| Material | 316L Stainless Steel |
| Shape | Ferrule |
| Size | 1 1/2 in |
| Weight | 0.24 LB |

