- 4" BPE Auto Weld Ferrule SF1
applications
- High Purity BioPharm fittings are commonly used in pharmaceutical bioprocessing semiconductor cosmetics food processing and beverage markets
| Material | 316L Stainless Steel |
| Size | 4 in |
| Finish | PL Finish - SF1 |
| Shape | Ferrule |
| Weight | 1.08 LB |

