- THREE WAY GAUGE VALVE 1/4"
applications
- Permits the checking or replacing of a gauge without shutting down the whole line
| Female Thread | NPT |
| Operating Pressure [Max] | 175 PSI |
| Female Thread Size | 1/4 in |
| Material | Brass |
| Weight | 0.408 LB |
| Female Thread | NPT |
| Operating Pressure [Max] | 175 PSI |
| Female Thread Size | 1/4 in |
| Material | Brass |
| Weight | 0.408 LB |