Skip to content Skip to navigation menu
Dixon Valve & CouplingTYP2501-6

TYP2501-6

Typhoon Blow Gun w/6" Extension Alum (1/2" Fem NPT Inlet)
Item #117104787
  • Typhoon Blow Gun w/6" Extension Alum (1/2" Fem NPT Inlet)
Dixon Valve & CouplingTYP2501-6
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Typhoon Blow Gun w/6" Extension Alum (1/2" Fem NPT Inlet)

features

  • Variable flow controlHigh volume tip provides 2.1 lbs of thrustOSHA compliant with the standard tipPlated all-metal construction provides easy cleanup1/4 NPT inletMaximum input pressure 150 psi
Flow [Max] 34 CFM At 125 PSI
Inlet Size 1/4 in Female NPT
Weight 0.854 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison