features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Connection | Female Pipe Thread |
| Series | DQC V-Series |
| Thread | Female NPTF |
| Material | Brass |
| O.D. [Max] | 3.01 in, 76.5 mm |
| Temperature Range [Min] | -40 °F |
| Coupling Configuration | Unvalved |
| Interchange | Snap-Tite H/IH Interchange |
| Thread Size | 2-11 1/2 |
| Size | 2 in |
| Operating Pressure [Max] | 750 PSI, 50 bar |
| Length | 2.6 in, 66 mm |
| Hex Size | 2 3/4 in |
| Burst Pressure | 2800 PSI, 190 bar |
| Weight | 1.34 LB |

