- 1/4" H-STYLE NIPPLE, 1/4" NPTF, 316
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| Connection | Female Pipe Thread |
| Thread | Female NPTF |
| Size | 1/4 in |
| Operating Pressure [Max] | 5000 PSI, 345 bar |
| Material | 316 Stainless Steel |
| Series | DQC V-Series |
| Interchange | Snap-Tite H/IH Interchange |
| Coupling Configuration | Valved |
| Hex Size | 7/8 in |
| Thread Size | 1/4-18 |
| Length | 1.62 in, 41.1 mm |
| Burst Pressure | 10000 PSI, 700 bar |
| Temperature Range [Min] | -40 °F |
| O.D. [Max] | 0.97 in, 24.6 mm |
| Weight | 0.15 LB |

