- 3/8" H-STYLE NIPPLE, 3/8" NPTF, STE
features
- General purpose hydraulic quick-connect provides superior flow characteristics with built-in reliability
| O.D. [Max] | 1.1 in, 27.9 mm |
| Connection | Female Pipe Thread |
| Interchange | Snap-Tite H/IH Interchange |
| Series | DQC V-Series |
| Burst Pressure | 10500 PSI, 700 bar |
| Size | 3/8 in |
| Hex Size | 1 in |
| Length | 1.87 in, 47.5 mm |
| Thread Size | 3/8-18 |
| Thread | Female NPTF |
| Operating Pressure [Max] | 4500 PSI, 310 bar |
| Material | Steel |
| Coupling Configuration | Valved |
| Temperature Range [Min] | -40 °F |
| Weight | 0.5 LB |

