- 2" VEP COUPLER, 2"-12 ORB
features
- DORS Retention System optimizes flow and impulse pressure performance
- Thread-to-connect design and dual valve system in the plug allow for connecting under pressure Threaded design eliminates premature wear or brinelling commonly found with locking ball designs when subjected to high impulse pressures.
| Operating Pressure [Max] | 4000 PSI 28 MPa |
| O.D. [Max] | 5.7 in, 144.8 mm |
| Size | 2 in |
| Thread Size | 2 1/2-12 |
| Series | DQC VEP-Series |
| Thread | Female ORB |
| Connection | Female Pipe Thread |
| Material | Steel |
| Interchange | VEP Series Interchange |
| Flow [Max] | 172.5 gpm, 653 lpm |
| Hex Size | 89 mm |
| Length | 11.08 in, 281.4 mm |
| Weight | 28.35 LB |

