features
- DORS Retention System optimizes flow and impulse pressure performance
- Thread-to-connect design and dual valve system in the plug allow for connecting under pressure Threaded design eliminates premature wear or brinelling commonly found with locking ball designs when subjected to high impulse pressures.
| Interchange | VEP Series Interchange |
| Series | DQC VEP-Series |
| Connection | Female Pipe Thread |
| Material | Steel |
| Hex Size | 22 mm |
| O.D. [Max] | 1.35 in, 34.3 mm |
| Operating Pressure [Max] | 6000 PSI 40 MPa |
| Length | 2.67 in, 67.8 mm |
| Size | 1/4 in |
| Thread Size | 1/4-18 |
| Flow [Max] | 3.5 gpm, 13 lpm |
| Thread | Female NPTF |
| Weight | 0.52 LB |

