- 1/4" VEP NIPPLE, 9/16"-18 ORB
features
- DORS Retention System optimizes flow and impulse pressure performance
- Thread-to-connect design and dual valve system in the plug allow for connecting under pressure Threaded design eliminates premature wear or brinelling commonly found with locking ball designs when subjected to high impulse pressures.
| Series | DQC VEP-Series |
| O.D. [Max] | 1.35 in, 34.3 mm |
| Thread Size | 9/16-18 |
| Thread | Female ORB |
| Flow [Max] | 3.5 gpm, 13 lpm |
| Connection | Female Pipe Thread |
| Operating Pressure [Max] | 6000 PSI 40 MPa |
| Size | 1/4 in |
| Material | Steel |
| Interchange | VEP Series Interchange |
| Hex Size | 22 mm |
| Length | 2.67 in, 67.8 mm |
| Weight | 0.53 LB |

