features
- DORS Retention System optimizes flow and impulse pressure performance
- Thread-to-connect design and dual valve system in the plug allow for connecting under pressure Threaded design eliminates premature wear or brinelling commonly found with locking ball designs when subjected to high impulse pressures.
| Series | DQC VEP-Series |
| Size | 3/8 in |
| Flow [Max] | 10.5 gpm, 40 lpm |
| Interchange | VEP Series Interchange |
| Operating Pressure [Max] | 5500 PSI 38 MPa |
| Thread | Female NPTF |
| Length | 3.5 in, 88.9 mm |
| Material | Steel |
| Thread Size | 1/2-14 |
| Connection | Female Pipe Thread |
| O.D. [Max] | 1.48 in, 37.6 mm |
| Hex Size | 28 mm |
| Weight | 0.816 LB |

