features
- DORS Retention System optimizes flow and impulse pressure performance
- Thread-to-connect design and dual valve system in the plug allow for connecting under pressure Threaded design eliminates premature wear or brinelling commonly found with locking ball designs when subjected to high impulse pressures.
| Thread Size | 1/2-14 |
| Size | 1/2 in |
| O.D. [Max] | 1.86 in, 47.2 mm |
| Hex Size | 30 mm |
| Interchange | VEP Series Interchange |
| Operating Pressure [Max] | 5500 PSI 38 MPa |
| Length | 3.87 in, 98.3 mm |
| Series | DQC VEP-Series |
| Material | Steel |
| Thread | Female NPTF |
| Connection | Female Pipe Thread |
| Flow [Max] | 17.5 gpm, 66 lpm |
| Weight | 1.25 LB |

