- 1/2" VEP NIPPLE, 1-1/16"-12 ORB
features
- DORS Retention System optimizes flow and impulse pressure performance
- Thread-to-connect design and dual valve system in the plug allow for connecting under pressure Threaded design eliminates premature wear or brinelling commonly found with locking ball designs when subjected to high impulse pressures.
| Material | Steel |
| Thread Size | 1 1/16-12 |
| Series | DQC VEP-Series |
| Thread | Female ORB |
| Interchange | VEP Series Interchange |
| Hex Size | 38 mm |
| Flow [Max] | 17.5 gpm, 66 lpm |
| Length | 4.27 in, 108.5 mm |
| Size | 1/2 in |
| Connection | Female Pipe Thread |
| O.D. [Max] | 1.86 in, 47.2 mm |
| Operating Pressure [Max] | 5500 PSI 38 MPa |
| Weight | 1.3 LB |

