- 1" WING NIPPLE, 1" NPTF, STEEL 1011
features
- Full Hex Ease of Installation
- Vane Valve Guide Improved Flow Performance
- Compact Body Profile Reduction of Side-Load Stress
- O-Ring Full-Connection Indicator Improved Connection Efficiency
- Swaged Valve Seal Resistance to Flow Damage
| Hex Size | 1 9/16 in |
| Interchange | Aeroquip 5100 Interchange |
| Burst Pressure | 16,000 PSI, 1,103 Bar |
| Thread | Female NPTF |
| Connection | Female Pipe Thread |
| Series | DQC W-Series |
| Size | 1 in |
| Operating Pressure [Max] | 4000 PSI, 276 bar |
| Temperature Range [Min] | -40 °F |
| Length | 3.15 in, 80 mm |
| O.D. [Max] | 2 in, 50.8 mm |
| Thread Size | 1-11 1/2 |
| Material | Steel |
| Weight | 0.0 LB |

