- 2.5" FNPT X 2.5" MNYFD UL GATE
| End Type | Female x Male |
| Type | Gate Valve |
| Outlet | 2 1/2 in Male NYFD |
| Inlet Size | 2 1/2 in Female NPT |
| Material | Cast Brass |
| Operating Pressure [Max] | 300 PSI |
| Weight | 18.975 LB |
| End Type | Female x Male |
| Type | Gate Valve |
| Outlet | 2 1/2 in Male NYFD |
| Inlet Size | 2 1/2 in Female NPT |
| Material | Cast Brass |
| Operating Pressure [Max] | 300 PSI |
| Weight | 18.975 LB |