- 1-1/2" X 25' BLK NITRILE HOSE CPLD
applications
- Ideal for industrial agricultural and construction washdown and discharge applications
features
- Resistant to weather and abrasion
| Length | 25 ft |
| Operating Pressure [Max] | 200 PSI |
| Color | Black |
| Weight | 7.0 LB |
| Length | 25 ft |
| Operating Pressure [Max] | 200 PSI |
| Color | Black |
| Weight | 7.0 LB |