Skip to content Skip to navigation menu
Dixon Valve & CouplingWDH15BK50RAT

WDH15BK50RAT

1-1/2" X 50' BLACK NITRILE HOSE CPL RL AL MNPT X MNPT
Item #117104668
  • 1-1/2" X 50' BLACK NITRILE HOSE CPL RL AL MNPT X MNPT
Dixon Valve & CouplingWDH15BK50RAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1-1/2" X 50' BLACK NITRILE HOSE CPL RL AL MNPT X MNPT

applications

  • Ideal for industrial agricultural and construction washdown and discharge applications

features

  • Resistant to weather and abrasion
Color Black
Operating Pressure [Max] 200 PSI
Length 50 ft
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison