Skip to content Skip to navigation menu
Dixon Valve & CouplingWDH30BK25GAX

WDH30BK25GAX

3" X 25' BLK NITRILE HOSE CPLD (C&E) CAM & GROOVE ENDS
Item #117104729
  • 3" X 25' BLK NITRILE HOSE CPLD (C&E) CAM & GROOVE ENDS
Dixon Valve & CouplingWDH30BK25GAX
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3" X 25' BLK NITRILE HOSE CPLD (C&E) CAM & GROOVE ENDS

applications

  • Ideal for industrial agricultural and construction washdown and discharge applications

features

  • Resistant to weather and abrasion
Color Black
Length 25 ft
Operating Pressure [Max] 150 PSI
Weight 16.443 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison