- 4.75 in Center Distance
- 250TC Frame Size
- Cast Iron Housing Material
- Left Output
| Housing Material | Cast Iron |
| Output Style | Left |
| Center to End of Shaft | 9.06 in |
| Suitable For Washdown | No |
| Base to Output Center Height | 5.31 in |
| Motor Compatibility | NEMA Motor |
| Output Shaft Diameter | 2 in |
| Shaft Length Output | 4.01 in |
| Nominal Ratio | 7 |
| Horsepower Input | 23.35 hp |
| Thermal Horsepower Rating | 24.37 hp |
| Mounting Bolt Pattern Length | 11 in |
| Lubrication | PAG, Standard Temperature |
| Seal Type | Single-Lip Contact |
| Frame Size | 250TC |
| Overhung Load | 5600 lbf |
| Input Style | Quill |
| Paint Type | White Epoxy |
| Horsepower Output | 21.77 hp |
| Center Distance | 4.75 in |
| Component Type | Gearbox |
| Rated Torque Output | 5801 lbf |
| Mounting Bolt Pattern Width | 5.81 in |
| Weight | 210.0 LB |
| EAN or UPC | 782476235611 |

