- Steel Flange
| Lubrication | Grease |
| Bolt Diameter | 0.875 in |
| Expansion Capability | Fixed |
| Insert Material | Steel |
| Housing Dimensional Standard | S-2000 |
| Grease Name | MobilGrease XHP222 |
| Speed [Max] | 1530 rpm |
| Bearing Type | Spherical Roller |
| Flange Type | 4-Bolt Flange |
| Bearing Component | Mounted Bearing |
| Shaft Dia. | 4 in |
| Locking Device | Push-Pull Adapter |
| Sensor Ready | Yes |
| Static Load Capacity | 104000 lbf |
| Housing Construction | Solid |
| Greasable | Yes |
| Bore Length | 4.7 in |
| Dynamic Load Capacity | 83000 lbf |
| Weight | 39.14 LB |
| EAN or UPC | 782476367886 |

