- 2.938 in Shaft Diameter
- 4-Bolt Flange
- Solid Housing Construction
| Shaft Dia. | 2.9375 in |
| Insert Material | Steel |
| Housing Construction | One Piece |
| Expansion Capability | Fixed |
| Flange Type | 4-Bolt Flange |
| Bore Length | 3.59 in |
| Grease Name | MobilGrease XHP222 |
| Locking Device | Setscrew Locking Collar |
| Housing Dimensional Standard | S-2000 |
| Bolt Diameter | 0.75 in |
| Sensor Ready | Yes |
| Static Load Capacity | 53000 lbf |
| Bearing Component | Mounted Bearing |
| Dynamic Load Capacity | 41500 lbf |
| Bearing Type | Spherical Roller Bearing |
| Greasable | Yes |
| Lubrication | Grease |
| Inch/Metric | Inch |
| Speed [Max] | 1490 rpm |
| Weight | 18.5 LB |
| EAN or UPC | 782476369828 |

