- 2.5 in Shaft Diameter
- Piloted Flange
- Solid Housing Construction
| Insert Material | Steel |
| Static Load Capacity | 47500 lbf |
| Housing Dimensional Standard | S-2000 |
| Locking Device | Push-Pull Adapter |
| Lubrication | Grease |
| Sensor Ready | Yes |
| Bore Length | 3.42 in |
| Grease Name | MobilGrease XHP222 |
| Pilot Depth | 1.56 in |
| Bearing Component | Mounted Bearing |
| Speed [Max] | 2400 rpm |
| Inch/Metric | Inch |
| Greasable | Yes |
| Dynamic Load Capacity | 39000 lbf |
| Housing Construction | One Piece |
| Bolt Diameter | 0.5 in |
| Bearing Type | Spherical Roller Bearing |
| Pilot Diameter | 5.5 in |
| Expansion Capability | Fixed |
| Flange Type | 4-Bolt Piloted Flange |
| Bolt Circle Dia. | 6.5 in |
| Shaft Dia. | 2.5 in |
| Weight | 15.12 LB |
| EAN or UPC | 782476368791 |

