- Shelf Type
- 4 Shelves
- Gray Color
features
- Full height welded piano hinges for increased strength and rigidity of doors
- Shelves rest on louvered panels and adjust on 4" centers, no tools required.
- Ships fully assembled
| Color | Gray |
| Shelf Capacity | 1250 lbs |
| Type | Shelves Only |
| Gauge | 16 |
| No. of Shelves | 6 |
| Depth | 18 in |
| Shelf Height | 16 3/8 in |
| Family Name | Gray 6 Shelves Storage Cabinet - Shelves Only |
| Shelving Type | Adjustable |
| Handle Material | Chrome |
| Finish | Powder Coated, Textured |
| Shelf Width | 35 3/4 in |
| Height | 84 in |
| Width | 36 in |
| Lock Type | Keyed |
| Door Type | Flush, Standard |
| Weight | 309.0 LB |
| EAN or UPC | 714334053990 |

