Skip to content Skip to navigation menu
Heavy Duty Mobile Bench Cabinet

3100-BLP-95

Heavy Duty Mobile Bench Cabinet
Item #112525618
  • Steel Top Type
  • Gray Color
Heavy Duty Mobile Bench Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Top Type
  • Gray Color

features

  • Top surface has back stop
  • Tubular push handle allows ease of
  • Back louvered panel provides capability to hang Hook-On-Bins®
  • Doors lock securely with a 3 point locking handle and 2 keys
  • Ships fully assembled
Weight 186.0 LB
EAN or UPC 714334010504
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison