Skip to content Skip to navigation menu
Durham3413-MT-FL-95

3413-MT-FL-95

FDMC, 24X48, 2D, 1DR, MT, 6PH, FL, KH #95
Item #114525056
  • Maple Top Type
  • Gray Color
Durham3413-MT-FL-95
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Maple Top Type
  • Gray Color

features

  • Maple work surface
  • Tubular handle for easy maneuverability
  • Cabinet doors have a 3 point locking system with 4 keys
  • Floor lock included to keep the unit in place while working
  • Handle adds 6" to width
  • Ships fully assembled
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison