Skip to content Skip to navigation menu
3 Shelves Heavy Duty Cabinet

EMDC-482472-6B-3S-1795

3 Shelves Heavy Duty Cabinet
Item #112528680
  • 3 Shelves
  • Gray Color
3 Shelves Heavy Duty Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 Shelves
  • Gray Color

features

  • Full height welded piano hinges for increased strength and rigidity of doors
  • Punched diamond pattern in doors allows content visibility and ventilation
  • Double doors open at 18º
  • Adjustable shelves rest on louver uprights and adjust on 4” centers (no tools required)
  • Fully welded louvered panels reinforce cabinet and hold Hook-On-Bins®
  • (2) 28-13/16 x 14-11/16 x 2 (1) 28-13/16 x 14-11/16 x 4 (1) 28-13/16 x 14-11/16 x 5
  • Ships fully assembled
Weight 406.0 LB
EAN or UPC 714334020923
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison