Skip to content Skip to navigation menu
3 Shelves Extra Heavy Duty Cabinet

HDCD243678-3M95

3 Shelves Extra Heavy Duty Cabinet
Item #112528757
  • Drawer and Shelf Type
  • 3 Shelves
  • Gray Color
3 Shelves Extra Heavy Duty Cabinet
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Drawer and Shelf Type
  • 3 Shelves
  • Gray Color

features

  • Flush doors with 7 gauge leaf hinges to prevent sagging
  • Bearing slide drawers glide smoothly and have a 4 lb. capacity
  • Shelves bolt into place easily using fasteners provided and adjust on 2-1/4” centers
  • 6”H base/legs which provide access for forklifts
  • allow for lagging to the floor.(Constructed of 3/16” steel)
  • Ships fully assembled
Weight 646.0 LB
EAN or UPC 714334007115
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison