- 30 in Length
- 60 in Width
- Gray Color
- 2 Shelves
features
- All welded 14 gauge steel shelves
- Top shelf is 3” above the floor
- Shelf Clearance (in) 16-3/4
- Top lip down
- Rubber mat on top and bottom provides durable, non skid surface
- Ships fully assembled
| Caster Type | Pneumatic, 2 Rigid, 2 Swivel |
| Width | 60 in |
| Finish | Textured Powder Paint |
| Gauge | 14 ga |
| Construction | 1 1/2 in X 1/8 in Angle Iron Uprights, Heavy Duty 14 Gauge Steel Shelves |
| Length | 30 in |
| Caster Size | 8 in x 2 3/4 in |
| Color | Gray |
| No. of Casters | 4 |
| No. of Shelves | 2 |
| Shelf Capacity | 1200 lbs |
| Weight | 174.0 LB |
| EAN or UPC | 714334053686 |

