Skip to content Skip to navigation menu
3 Shelve Steel Heavy Duty Work Bench

MT243630-2K395

3 Shelve Steel Heavy Duty Work Bench
Item #112526519
  • 3 Shelves
  • 36 in Shelf Length
  • 24 in Shelf Width
  • Gray Color
  • Steel Material
3 Shelve Steel Heavy Duty Work Bench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 Shelves
  • 36 in Shelf Length
  • 24 in Shelf Width
  • Gray Color
  • Steel Material

features

  • Foot pad is pre-punched with 5/16” and 3/8” hole for lagging to the floor
  • Ships fully assembled
Weight 132.0 LB
EAN or UPC 714334003933
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison